Shop EATON

NEMA Combination Starter, 27 A

  • Mfr # ECN2411CAC-R63/C
  • Zoro # G125073979

product price: 
$
2,494.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage Rating
600V AC
Overall Width
10.5 in
Coil Voltage
440/460V AC
Overload Protection Type
Electronic
NEMA Size
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN2411CAC-R63/C
Zoro #
G125073979
UPC #
786689019105
Country of Origin
Mexico
Maximum Voltage Rating
600V AC
Coil Voltage
440/460V AC
Overload Protection Type
Electronic
Operator
None
Reversing Capability
Non-Reversing
Item
NEMA Combination Starter
Phase
Three
Includes Pilot Light
No
Number of Terminals
3
Mounting Postion
Horizontal, Vertical
Horsepower @ Single Phase - 240V AC
3 hp
Starter Style
NEMA
Series
Freedom
Maximum Overload Relay Current Setting
20 A
Number of Auxillary Contacts
2
Control Transformer Voltage
120V AC Secondary, 480V AC Primary
Mounting Style
Through Panel
Terminal Connection Type
Screw Terminals
IP Rating
IP20
Horsepower @ Three Phase - 600V AC
5 hp
Number of Poles
3
NEMA Enclosure Rating
1
Horsepower @ Three Phase - 240V AC
3 hp
Includes Control Transformer
Yes
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE
Auxiliary Contact Form
1NO/1NC
Horsepower @ Three Phase - 208V AC
3 hp
Frequency
50/60 Hz
Includes
Circuit Breaker with Control Power Transformer
Resistance Properties
Impact Resistant, Temperature Resistant
Minimum Overload Relay Current Setting
4 A
Short Circuit Protection
Circuit Breaker
Current AC
27 A
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Three Phase - 480V AC
5 hp
Includes Auxiliary Contacts
Yes

Dimensions

Overall Width
10.5 in
NEMA Size
1
Overall Height
6.66 in
Overall Depth
28.98 in

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 1, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 3 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.