Shop EATON

NEMA Combination Starter, 45 A

  • Mfr # ECN2424CAF-R63/D
  • Zoro # G225073824

product price: 
$
5,701.99
/ea
Free Shipping & Returns

Key Features

NEMA Size
2
Current AC
45 A
Includes Control Transformer
Yes
Overall Height
11 in
Includes
Circuit Breaker with Control Power Transformer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN2424CAF-R63/D
Zoro #
G225073824
UPC #
786685454948
Country of Origin
Mexico
Current AC
45 A
Includes Control Transformer
Yes
Includes
Circuit Breaker with Control Power Transformer
Includes Pilot Light
No
NEMA Enclosure Material
304 Stainless Steel
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE
Overload Protection Type
Electronic
Operator
None
Horsepower @ Three Phase - 600V AC
25 hp
Horsepower @ Three Phase - 480V AC
25 hp
Maximum Voltage Rating
600V AC
Control Transformer Voltage
120V AC Secondary, 480V AC Primary
Terminal Connection Type
Screw Terminals
Number of Poles
3
Mounting Postion
Horizontal, Vertical
Auxiliary Contact Form
1NO/1NC
Resistance Properties
Impact Resistant, Temperature Resistant
Horsepower @ Three Phase - 208V AC
10 hp
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Single Phase - 120V AC
3 hp
Phase
Three
Frequency
50/60 Hz
Reversing Capability
Non-Reversing
Starter Style
NEMA
IP Rating
IP20
NEMA Enclosure Rating
4X
Number of Terminals
3
Series
Freedom
Includes Auxiliary Contacts
Yes
Item
NEMA Combination Starter
Mounting Style
Through Panel
Maximum Overload Relay Current Setting
45 A
Minimum Overload Relay Current Setting
9 A
Coil Voltage
440/460V AC
Number of Auxillary Contacts
2
Horsepower @ Three Phase - 240V AC
15 hp
Short Circuit Protection
Circuit Breaker

Dimensions

NEMA Size
2
Overall Height
11 in
Overall Depth
30.6 in
Overall Width
12.1 in

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 45 A, Horsepower @ Three Phase - 600V AC 25 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 4X, NEMA Size 2, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 10 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.