NEMA Combination Starter, 27 A

  • Mfr # ECN5512CAD-R63/C
  • Zoro # G925073827
product price: 
$
1,943.99
/ea
Free Shipping & Returns

Key Features

Series
Freedom
Phase
Three
Horsepower @ Three Phase - 600V AC
5 hp
Reversing Capability
Non-Reversing
Operator
Push Button, Selector Switch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN5512CAD-R63/C
Zoro #
G925073827
UPC #
786685483719
Country of Origin
Mexico
Series
Freedom
Phase
Three
Horsepower @ Three Phase - 600V AC
5 hp
Reversing Capability
Non-Reversing
Operator
Push Button, Selector Switch
Auxiliary Contact Form
1NO/1NC
Number of Auxillary Contacts
2
Horsepower @ Single Phase - 240V AC
3 hp
Includes Auxiliary Contacts
Yes
NEMA Enclosure Material
Steel
NEMA Enclosure Rating
3R
Horsepower @ Three Phase - 240V AC
3 hp
Short Circuit Protection
Non-Fusible Disconnect
Horsepower @ Three Phase - 480V AC
5 hp
Frequency
50/60 Hz
Coil Voltage
440/460V AC
Resistance Properties
Weather Resistant
Standards
ABS Type Approved, C-UL, CSA Certified, OSHPD Certified OSP-0015-10, UL Listed
Includes Pilot Light
No
Number of Poles
3
Current AC
27 A
Item
NEMA Combination Starter
Maximum Voltage Rating
600V AC
Starter Style
NEMA
Includes Control Transformer
No
Horsepower @ Single Phase - 120V AC
2 hp
Overload Protection Type
Electronic
Terminal Connection Type
Screw Terminals
Maximum Overload Relay Current Setting
20 A
Horsepower @ Three Phase - 208V AC
3 hp
Minimum Overload Relay Current Setting
4 A

Dimensions

Overall Depth
40 in
NEMA Size
1
Overall Width
21 in
Overall Height
12 in

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 1, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Non-Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 3 hp

Restrictions

Hazardous material

Ratings & reviews