Shop EATON

NEMA Combination Starter, 45 A

  • Mfr # ECN2428CAF-R63/D
  • Zoro # G925073926

product price: 
$
3,988.99
/ea
Free Shipping & Returns

Key Features

Horsepower @ Single Phase - 120V AC
3 hp
Phase
Three
Short Circuit Protection
Circuit Breaker
Resistance Properties
Impact Resistant, Temperature Resistant
NEMA Enclosure Rating
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN2428CAF-R63/D
Zoro #
G925073926
UPC #
786685454962
Country of Origin
Mexico
Horsepower @ Single Phase - 120V AC
3 hp
Phase
Three
Short Circuit Protection
Circuit Breaker
Resistance Properties
Impact Resistant, Temperature Resistant
NEMA Enclosure Rating
12
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Three Phase - 208V AC
10 hp
Overload Protection Type
Electronic
Number of Terminals
3
Includes
Circuit Breaker with Control Power Transformer
Includes Auxiliary Contacts
Yes
Includes Pilot Light
No
Includes Control Transformer
Yes
Coil Voltage
440/460V AC
Operator
None
Maximum Overload Relay Current Setting
45 A
Starter Style
NEMA
Mounting Style
Through Panel
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
25 hp
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE
Horsepower @ Three Phase - 600V AC
25 hp
Current AC
45 A
Maximum Voltage Rating
600V AC
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 240V AC
15 hp
Minimum Overload Relay Current Setting
9 A
Number of Poles
3
Number of Auxillary Contacts
2
Terminal Connection Type
Screw Terminals
Control Transformer Voltage
120V AC Secondary, 480V AC Primary
IP Rating
IP20
Mounting Postion
Horizontal, Vertical
Item
NEMA Combination Starter
Series
Freedom
Auxiliary Contact Form
1NO/1NC

Dimensions

Overall Depth
30.6 in
Overall Height
11 in
NEMA Size
2
Overall Width
12.1 in

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 45 A, Horsepower @ Three Phase - 600V AC 25 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 12, NEMA Size 2, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 10 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.