NEMA Combination Starter, 45 A

  • Mfr # ECN2421CAF-R63/D
  • Zoro # G825073897
product price: 
$
3,506.99
/ea
Free Shipping & Returns

Key Features

Horsepower @ Single Phase - 120V AC
3 hp
Reversing Capability
Non-Reversing
Control Transformer Voltage
120V AC Secondary, 480V AC Primary
Short Circuit Protection
Circuit Breaker
Auxiliary Contact Form
1NO/1NC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN2421CAF-R63/D
Zoro #
G825073897
UPC #
786685454887
Country of Origin
Mexico
Horsepower @ Single Phase - 120V AC
3 hp
Reversing Capability
Non-Reversing
Control Transformer Voltage
120V AC Secondary, 480V AC Primary
Item
NEMA Combination Starter
Short Circuit Protection
Circuit Breaker
Auxiliary Contact Form
1NO/1NC
Terminal Connection Type
Screw Terminals
Overload Protection Type
Electronic
Includes Auxiliary Contacts
Yes
Resistance Properties
Impact Resistant, Temperature Resistant
Horsepower @ Three Phase - 480V AC
25 hp
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE
Includes
Circuit Breaker with Control Power Transformer
Maximum Voltage Rating
600V AC
Mounting Postion
Horizontal, Vertical
Phase
Three
Starter Style
NEMA
Horsepower @ Single Phase - 240V AC
5 hp
Minimum Overload Relay Current Setting
9 A
NEMA Enclosure Rating
1
Horsepower @ Three Phase - 208V AC
10 hp
Includes Pilot Light
No
Coil Voltage
440/460V AC
IP Rating
IP20
Horsepower @ Three Phase - 240V AC
15 hp
Operator
None
Series
Freedom
Maximum Overload Relay Current Setting
45 A
Horsepower @ Three Phase - 600V AC
25 hp
Number of Auxillary Contacts
2
Number of Terminals
3
Frequency
50/60 Hz
Current AC
45 A
Number of Poles
3
Includes Control Transformer
Yes
Mounting Style
Through Panel

Dimensions

NEMA Size
2
Overall Depth
30.6 in
Overall Width
12.1 in
Overall Height
11 in

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 45 A, Horsepower @ Three Phase - 600V AC 25 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 2, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 10 hp

Restrictions

Hazardous material

Ratings & reviews