NEMA Combination Starter, 9 A

  • Mfr # ECN24A1CAC-R63/C
  • Zoro # G025073871
product price: 
$
2,320.99
/ea
Free Shipping & Returns

Key Features

Short Circuit Protection
Circuit Breaker
Overload Protection Type
Electronic
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Starter Style
NEMA
Overall Height
6.66 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN24A1CAC-R63/C
Zoro #
G025073871
UPC #
786689019563
Country of Origin
Mexico
Short Circuit Protection
Circuit Breaker
Overload Protection Type
Electronic
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Starter Style
NEMA
Item
NEMA Combination Starter
Number of Poles
3
Resistance Properties
Impact Resistant, Temperature Resistant
Number of Auxillary Contacts
2
Maximum Voltage Rating
600V AC
IP Rating
IP20
Maximum Overload Relay Current Setting
20 A
Includes
Circuit Breaker with Control Power Transformer
Frequency
50/60 Hz
Number of Terminals
3
Includes Pilot Light
No
Includes Control Transformer
Yes
Horsepower @ Three Phase - 600V AC
3 hp
Phase
Three
Horsepower @ Single Phase - 120V AC
1/3 hp
Current AC
9 A
Auxiliary Contact Form
1NO/1NC
Includes Auxiliary Contacts
Yes
Terminal Connection Type
Screw Terminals
Horsepower @ Single Phase - 240V AC
1 hp
Control Transformer Voltage
120V AC Secondary, 480V AC Primary
Reversing Capability
Non-Reversing
Mounting Postion
Horizontal, Vertical
Coil Voltage
440/460V AC
Operator
None
Horsepower @ Three Phase - 480V AC
2 hp
Minimum Overload Relay Current Setting
4 A
NEMA Enclosure Rating
1
Mounting Style
Through Panel
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE
Series
Freedom
Horsepower @ Three Phase - 240V AC
1 1/2 hp

Dimensions

Overall Height
6.66 in
Overall Depth
28.98 in
Overall Width
10.5 in
NEMA Size
00

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 9 A, Horsepower @ Three Phase - 600V AC 3 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 00, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 1 1/2 hp

Restrictions

Hazardous material

Ratings & reviews