NEMA Combination Starter, 18 A

  • Mfr # ECN2202AAC-R63/B
  • Zoro # G625073929
product price: 
$
2,472.99
/ea
Free Shipping & Returns

Key Features

NEMA Size
0
Auxiliary Contact Form
1NO/1NC
Includes Control Transformer
No
Horsepower @ Three Phase - 480V AC
1 hp
Series
Freedom
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECN2202AAC-R63/B
Zoro #
G625073929
UPC #
786689017576
Country of Origin
Mexico

Dimensions

NEMA Size
0
Overall Height
6.66 in
Overall Depth
28.98 in
Overall Width
10.5 in

Details

Auxiliary Contact Form
1NO/1NC
Includes Control Transformer
No
Horsepower @ Three Phase - 480V AC
1 hp
Series
Freedom
Starter Style
NEMA
Item
NEMA Combination Starter
Maximum Voltage Rating
600V AC
Includes Pilot Light
No
Resistance Properties
Impact Resistant, Temperature Resistant
Current AC
18 A
Minimum Overload Relay Current Setting
1 A
IP Rating
IP20
Number of Auxillary Contacts
2
Reversing Capability
Non-Reversing
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE
Horsepower @ Three Phase - 600V AC
1 hp
Horsepower @ Three Phase - 208V AC
1 hp
Includes
Circuit Breaker
Mounting Style
Through Panel
Maximum Overload Relay Current Setting
5 A
Horsepower @ Single Phase - 120V AC
1 hp
NEMA Enclosure Rating
3R
Horsepower @ Single Phase - 240V AC
2 hp
Coil Voltage
110/120V AC
Phase
Three
Terminal Connection Type
Screw Terminals
Overload Protection Type
Electronic
Number of Terminals
3
Includes Auxiliary Contacts
Yes
Operator
None
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
1 hp
Short Circuit Protection
Circuit Breaker
Mounting Postion
Horizontal, Vertical
Number of Poles
3

Description

NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 18 A, Horsepower @ Three Phase - 600V AC 1 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 0, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 1 hp, Control Transformer Voltage Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.