Shop EATON

NEMA Combination Starter, 27 A

  • Mfr # ECN2212AAE-R63/C
  • Zoro # G725073812

product price: 
$
2,562.99
/ea
Free Shipping & Returns

Key Features

Current AC
27 A
NEMA Enclosure Rating
3R
Horsepower @ Three Phase - 240V AC
3 hp
Auxiliary Contact Form
1NO/1NC
Phase
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN2212AAE-R63/C
Zoro #
G725073812
UPC #
786676034036
Country of Origin
Mexico
Current AC
27 A
NEMA Enclosure Rating
3R
Horsepower @ Three Phase - 240V AC
3 hp
Auxiliary Contact Form
1NO/1NC
Phase
Three
Reversing Capability
Non-Reversing
Mounting Postion
Horizontal, Vertical
Resistance Properties
Impact Resistant, Temperature Resistant
Includes Auxiliary Contacts
Yes
Starter Style
NEMA
Mounting Style
Through Panel
Short Circuit Protection
Circuit Breaker
IP Rating
IP20
Horsepower @ Single Phase - 120V AC
2 hp
Maximum Overload Relay Current Setting
20 A
Frequency
50/60 Hz
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE
Minimum Overload Relay Current Setting
4 A
Horsepower @ Three Phase - 208V AC
3 hp
Horsepower @ Single Phase - 240V AC
3 hp
Maximum Voltage Rating
600V AC
Item
NEMA Combination Starter
Includes Control Transformer
No
Horsepower @ Three Phase - 480V AC
5 hp
Number of Auxillary Contacts
2
Includes Pilot Light
No
Horsepower @ Three Phase - 600V AC
5 hp
Coil Voltage
110/120V AC
Includes
Circuit Breaker
Operator
None
Overload Protection Type
Electronic
Series
Freedom
Number of Poles
3
Number of Terminals
3
Terminal Connection Type
Screw Terminals

Dimensions

Overall Height
29.98 in
NEMA Size
1
Overall Depth
6.66 in
Overall Width
10.5 in

Description

NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 1, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 3 hp, Control Transformer Voltage Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.