Shop EATON

NEMA Combination Starter

  • Mfr # ECN5412CAC-R63/C

  • Zoro # G623744579


product price:  $1,549.99
/ea
Free Shipping & Returns

Key Features

NEMA Enclosure Material
Steel
Series
Freedom
For Fuse Class
Class R
Minimum Overload Relay Current Setting
4 A
Overall Height
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECN5412CAC-R63/C
Zoro #
G623744579
UPC #
786685455228
Country of Origin
Mexico

Dimensions

Overall Height
12 in
Overall Depth
40 in
NEMA Size
1
Overall Width
20 in

Details

Item
NEMA Combination Starter
NEMA Enclosure Material
Steel
Series
Freedom
For Fuse Class
Class R
Minimum Overload Relay Current Setting
4 A
Overload Protection Type
Electronic
Frequency
50/60 Hz
Maximum Overload Relay Current Setting
20 A
Starter Style
NEMA
Phase
Three
Coil Voltage
440/460V AC
Short Circuit Protection
Fusible Disconnect
NEMA Enclosure Rating
3R
Standards
ABS Type Approved, C-UL, CSA Certified, OSHPD Certified OSP-0015-10, UL Listed
Resistance Properties
Weather Resistant
Horsepower @ Three Phase - 240V AC
3 hp
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Three Phase - 480V AC
5 hp
Includes Pilot Light
No
Operator
Push Button, Selector Switch
Number of Auxillary Contacts
2
Includes Auxiliary Contacts
Yes
Maximum Voltage Rating
600V AC
Reversing Capability
Non-Reversing
Horsepower @ Single Phase - 120V AC
2 hp
Includes Control Transformer
No
Number of Poles
3
Horsepower @ Three Phase - 208V AC
3 hp
Current AC
27 A
Auxiliary Contact Form
1NO/1NC
Horsepower @ Three Phase - 600V AC
5 hp
Terminal Connection Type
Screw Terminals

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 1, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 3 hp, Control Transformer Voltage Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.