Shop EATON

NEMA Combination Starter

  • Mfr # ECN5412CAC-R63/D

  • Zoro # G723744585


product price:  $1,596.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
440/460V AC
Maximum Overload Relay Current Setting
45 A
NEMA Enclosure Rating
3R
Overall Depth
40 in
Minimum Overload Relay Current Setting
9 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECN5412CAC-R63/D
Zoro #
G723744585
UPC #
786685455235
Country of Origin
Mexico

Dimensions

Overall Depth
40 in
Overall Height
12 in
NEMA Size
1
Overall Width
20 in

Details

Item
NEMA Combination Starter
Coil Voltage
440/460V AC
Maximum Overload Relay Current Setting
45 A
NEMA Enclosure Rating
3R
Minimum Overload Relay Current Setting
9 A
For Fuse Class
Class R
Series
Freedom
Overload Protection Type
Electronic
Phase
Three
Short Circuit Protection
Fusible Disconnect
Standards
ABS Type Approved, C-UL, CSA Certified, OSHPD Certified OSP-0015-10, UL Listed
Frequency
50/60 Hz
NEMA Enclosure Material
Steel
Starter Style
NEMA
Resistance Properties
Weather Resistant
Terminal Connection Type
Screw Terminals
Horsepower @ Three Phase - 600V AC
10 hp
Maximum Voltage Rating
600V AC
Includes Pilot Light
No
Auxiliary Contact Form
1NO/1NC
Horsepower @ Single Phase - 120V AC
2 hp
Current AC
27 A
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Includes Control Transformer
No
Number of Poles
3
Horsepower @ Three Phase - 480V AC
10 hp
Operator
Push Button, Selector Switch
Horsepower @ Single Phase - 240V AC
3 hp
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Includes Auxiliary Contacts
Yes
Number of Auxillary Contacts
2

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 1, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 7 1/2 hp

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.