NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 120V AC, 3 P

  • Mfr # ECN0538AAA-R63/E

  • Zoro # G3598393


product price:  $2,602.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN0538AAA-R63/E
Zoro #
G3598393
UPC #
-
Country of Origin
United States

Dimensions

NEMA Size
3
Overall Width
16 in
Overall Height
11 in
Overall Depth
31 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
UL E1491
HP @ 1 Phase - 230V
15 hp
HP @ 3 Phase - 575V
50 hp
Includes
Solid State Overload Relay
Frequency
50/60 Hz
Auxiliary Contact Module Capacity
4
Starter Style
NEMA
Maximum Overload Relay Current Setting
100 A
Trip Class
10A/10/20/30
NEMA Enclosure Rating
12
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Horsepower @ Three Phase - 480V AC
50 hp
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 240V AC
30 hp
Series
Freedom
Current AC
90 A
Horsepower @ Single Phase - 240V AC
15 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 208V AC
25 hp
Horsepower @ Three Phase - 600V AC
50 hp
Overload Protection Type
Electronic
Mounting Style
Surface
Minimum Overload Relay Current Setting
20 A
Phase
Three

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 100 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 20 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110/120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.