NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 208V AC, 3 P

  • Mfr # ECN05A1EAA-R63/B

  • Zoro # G3655881


product price:  $545.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECN05A1EAA-R63/B
Zoro #
G3655881
UPC #
-
Country of Origin
United States

Dimensions

NEMA Size
00
Overall Depth
10.76 in
Overall Height
7.15 in
Overall Width
6.06 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
UL E1491
HP @ 3 Phase - 575V
3 hp
Includes
Solid State Overload Relay
HP @ 1 Phase - 230V
1 hp
Weight
13 lb
Horsepower @ Three Phase - 480V AC
2 hp
Current AC
9:00 AM
Starter Style
NEMA
Mounting Style
Surface
Includes Auxiliary Contacts
Yes
Trip Class
10A/10/20/30
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Maximum Overload Relay Current Setting
5:00 AM
Horsepower @ Single Phase - 120V AC
1/3 hp
Phase
Three
Frequency
60 Hz
NEMA Enclosure Rating
1
Horsepower @ Three Phase - 600V AC
3 hp
Horsepower @ Single Phase - 240V AC
1 hp
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Auxiliary Contact Module Capacity
4
Series
Freedom
Minimum Overload Relay Current Setting
1 A
Overload Protection Type
Electronic

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 3 hp

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.