NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 240V AC, 3 P

  • Mfr # ECN0548BAA-R63/F

  • Zoro # G3605752


product price:  $5,754.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECN0548BAA-R63/F
Zoro #
G3605752
UPC #
094714825592
Country of Origin
United States

Dimensions

NEMA Size
4
Overall Depth
8.47 in
Overall Width
14.25 in
Overall Height
29.12 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
BS, CSA, cUL Listed, IEC, IEC 947 Type 2, OSHPD (OSP-0015-10), UL Listed, VDE
Includes
Solid State Overload Relay
HP @ 3 Phase - 575V
100 hp
Resistance Properties
Impact Resistant, Temperature Resistant
Horsepower @ Three Phase - 240V AC
50 hp
Trip Class
10A/10/20/30
Includes Auxiliary Contacts
Yes
Minimum Overload Relay Current Setting
28 A
Starter Style
NEMA
Auxiliary Contact Module Capacity
4
Mounting Postion
Horizontal, Vertical
IP Rating
IP20
Current AC
135 A
Series
Freedom
Horsepower @ Single Phase - 120V AC
Not Rated
Status Indicator
LED Indicator
Horsepower @ Three Phase - 208V AC
40 hp
Phase
Three
Horsepower @ Three Phase - 480V AC
100 hp
Mounting Style
Surface
Horsepower @ Three Phase - 600V AC
100 hp
Frequency
50/60 Hz
NEMA Enclosure Rating
12
Horsepower @ Single Phase - 240V AC
Not Rated
Maximum Voltage Rating
600V AC
Maximum Overload Relay Current Setting
140 A
Overload Protection Type
Electronic

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 140 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 28 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 220/240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.