NEMA Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 480V AC, 3 P

  • Mfr # ECN0554CAA-R63/G

  • Zoro # G3703086


product price:  $13,537.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECN0554CAA-R63/G
Zoro #
G3703086
UPC #
094714825530
Country of Origin
United States

Dimensions

NEMA Size
5
Overall Depth
10.48 in
Overall Width
20 in
Overall Height
47.85 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
BS, CSA, cUL Listed, IEC, IEC 947 Type 2, OSHPD (OSP-0015-10), UL Listed, VDE
Includes
Solid State Overload Relay
HP @ 3 Phase - 575V
200 hp
Horsepower @ Three Phase - 480V AC
200 hp
Maximum Voltage Rating
600V AC
Current AC
270 A
Horsepower @ Three Phase - 600V AC
200 hp
Maximum Overload Relay Current Setting
300 A
Series
Freedom
Mounting Postion
Horizontal, Vertical
Frequency
50/60 Hz
Horsepower @ Three Phase - 208V AC
75 hp
Overload Protection Type
Electronic
Minimum Overload Relay Current Setting
60 A
Horsepower @ Single Phase - 240V AC
Not Rated
Phase
Three
NEMA Enclosure Rating
4X
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 240V AC
100 hp
Status Indicator
LED Indicator
Horsepower @ Single Phase - 120V AC
Not Rated
IP Rating
IP20
Resistance Properties
Impact Resistant, Temperature Resistant
Trip Class
10A/10/20/30
Auxiliary Contact Module Capacity
4
Starter Style
NEMA
Mounting Style
Surface

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 300 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 60 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 480V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.