NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 240V AC, 3 P

  • Mfr # AN19NN0B5E140

  • Zoro # G6371136


product price: $3,955.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN19NN0B5E140
Zoro #
G6371136
UPC #
786685575131
Country of Origin
Dominican Republic

Dimensions

NEMA Size
4
Product Length/Depth
22 in
Overall Height
9.5 in
Overall Width
12.5 in
Overall Depth
22 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Standards
UL Listed
Accessory Group
Freedom
Includes
Auxiliary Contact, Contactor, Electronic Overload
HP @ 3 Phase - 575V
100 hp
Weight
27.3 lb
Overload Relay
C440 electronic
Configuration
Non-reversing
Product Name
Eaton Freedom NEMA motor control starter
NEMA Enclosure Rating
No Enclosure
Maximum Overload Relay Current Setting
140 A
Operator
None
Horsepower @ Three Phase - 208V AC
40 hp
Horsepower @ Three Phase - 480V AC
100 hp
Overload Protection Type
Electronic
Phase
Three
Frequency
50/60 Hz
Mounting Postion
Horizontal
Horsepower @ Three Phase - 600V AC
100 hp
Current AC
135 A
Series
Freedom
Trip Class
10A/10/20/30
Horsepower @ Three Phase - 240V AC
50 hp
Includes Auxiliary Contacts
Yes
Minimum Overload Relay Current Setting
28 A
Starter Style
NEMA
Horsepower @ Single Phase - 120V AC
Not Rated
Maximum Voltage Rating
600V AC
Auxiliary Contact Module Capacity
6
Mounting Style
Surface
Horsepower @ Single Phase - 240V AC
Not Rated

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 140 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 28 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.