Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Magnetic Motor Starter, Reversing, 1NO, 208V AC, 3 P

  • Mfr # AN59AN0E5E020

  • Zoro # G3605122


product price: $865.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59AN0E5E020
Zoro #
G3605122
UPC #
786685412818
Country of Origin
Dominican Republic

Dimensions

NEMA Size
0
Product Length/Depth
8.08 in
Overall Depth
8.08 in
Overall Width
7 in
Overall Height
17.81 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 1 Phase - 230V
1 hp
HP @ 3 Phase - 575V
2 hp
Enclosure Type
Open
Weight
3.64 lb
Full Load Current Range
4-20 A
Product Name
Eaton Freedom NEMA motor control starter
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Overload Relay
C440 electronic
Horsepower @ Three Phase - 480V AC
2 hp
Auxiliary Contact Module Capacity
6
Horsepower @ Single Phase - 240V AC
1 hp
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Horsepower @ Single Phase - 120V AC
1/3 hp
Maximum Overload Relay Current Setting
20 A
Frequency
60 Hz
Trip Class
10A/10/20/30
Mounting Style
Surface
NEMA Enclosure Rating
No Enclosure
Phase
Three
Series
Freedom
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 600V AC
2 hp
Includes Auxiliary Contacts
Yes
Overload Protection Type
Electronic
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Starter Style
NEMA
Mounting Postion
Horizontal
Operator
None
Current AC
9:00 AM
Minimum Overload Relay Current Setting
4 A

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.