Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Magnetic Motor Starter, Reversing, 1NO, 208V AC, 3 P

  • Mfr # AN59AN0E5E1P6

  • Zoro # G3660307


product price: $899.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59AN0E5E1P6
Zoro #
G3660307
UPC #
786685412719
Country of Origin
Dominican Republic

Dimensions

Width
9.25 in
Depth
6.19 in
Height
5.5 in
NEMA Size
0
Product Width
7 in
Nema Frame Size
NEMA Size 00
Product Length/Depth
8.08 in
Product Height
17.81 in
Overall Width
7 in
Frame Size
S00
Overall Depth
8.08 in
Overall Height
17.81 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
HP @ 3 Phase - 575V
2 hp
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Enclosure NEMA Rating
No Enclosure
Hz
50/60
Amps AC
9
Coil Volts
208V AC
Overload Relay Amp Setting
0.33 to 1.65A
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 3 Phase - 480V
2 hp
Action
Reversing
HP @ 1 Phase - 230V
1 hp
HP @ 1 Phase - 120V
1/3 hp
Starter Type
NEMA Style
HP @ 3 Phase - 240V
1 1/2 hp
HP @ 3 Phase - 208V
1 1/2 hp
Enclosure Type
Open
Weight
3.64 lb
Type
Starter
Overload Relay
C440 electronic
Full Load Current Range
0.33-1.65 A
Product Name
Eaton Freedom NEMA motor control starter
Amperage Rating
9A
Mounting
Horizontal
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Certifications
UL;CSA;CE;NEMA
Relay
C440 electronic
Mounting Postion
Horizontal
Minimum Overload Relay Current Setting
0.33 A
Maximum Voltage Rating
600V AC
Maximum Overload Relay Current Setting
1.65 A
Horsepower @ Single Phase - 120V AC
1/3 hp
Horsepower @ Three Phase - 480V AC
2 hp
Trip Class
10A/10/20/30
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Horsepower @ Three Phase - 600V AC
2 hp
Horsepower @ Single Phase - 240V AC
1 hp
Frequency
60 Hz
Phase
Three
Includes Auxiliary Contacts
Yes
Current AC
9 A
Mounting Style
Surface
Auxiliary Contact Module Capacity
6
Overload Protection Type
Electronic
Series
Freedom
Operator
None
Starter Style
NEMA
Horsepower @ Three Phase - 240V AC
1 1/2 hp
NEMA Enclosure Rating
No Enclosure

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 1.65 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.33 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.