Zoro Homepage

NEMA Magnetic Motor Starter, Reversing, 1NO, 208V AC, 3 P

  • Mfr # AN59DN0E5E005

  • Zoro # G3713236


product price: $1,231.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59DN0E5E005
Zoro #
G3713236
UPC #
786685413525
Country of Origin
Dominican Republic

Dimensions

NEMA Size
1
Product Length/Depth
4.98 in
Overall Depth
4.98 in
Overall Width
6.7 in
Overall Height
7.1 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
HP @ 3 Phase - 575V
10 hp
HP @ 1 Phase - 230V
3 hp
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Enclosure Type
Open
Weight
10.36 lb
Overload Relay
C440 electronic
Product Name
Eaton Freedom NEMA motor control starter
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Current AC
27 A
Series
Freedom
Horsepower @ Single Phase - 240V AC
3 hp
Maximum Voltage Rating
600V AC
Starter Style
NEMA
Frequency
60 Hz
Operator
None
Auxiliary Contact Module Capacity
6
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Trip Class
10A/10/20/30
NEMA Enclosure Rating
No Enclosure
Overload Protection Type
Electronic
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 600V AC
10 hp
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Minimum Overload Relay Current Setting
1 A
Phase
Three
Horsepower @ Single Phase - 120V AC
2 hp
Mounting Style
Surface
Maximum Overload Relay Current Setting
5:00 AM
Mounting Postion
Horizontal

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.