NEMA Magnetic Motor Starter, Reversing, 1NO, 208V AC, 3 P

  • Mfr # AN59SN0E5G300

  • Zoro # G3735654


product price: $16,211.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59SN0E5G300
Zoro #
G3735654
UPC #
786685415970
Country of Origin
Dominican Republic

Dimensions

Width
11 in
NEMA Size
5
Height
25 in
Depth
18 in
Nema Frame Size
NEMA Size 5
Product Width
14 in
Product Length/Depth
7 in
Product Height
17.1 in
Overall Depth
7 in
Frame Size
S5
Overall Width
14 in
Overall Height
17.1 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
Starter Type
NEMA Style
Hz
50/60
HP @ 3 Phase - 208V
75 hp
Overload Relay Amp Setting
60 to 300A
Action
Reversing
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism, W/ Ground Fault
Coil Volts
208V AC
HP @ 3 Phase - 575V
200 hp
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism, with Ground Fault
Amps AC
270
HP @ 3 Phase - 480V
200 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 240V
100 hp
Enclosure Type
Open
Weight
1 lb
Type
Starter
Product Name
Eaton Freedom NEMA motor control starter
Special Features
With C440 EOLR ground fault feature set, SEL reset, SEL class (10, 20)
Amperage Rating
270 A
Mounting
Horizontal
Overload Relay
C440 electronic
Certifications
UL;CSA;CE;NEMA
Relay
C440 electronic
Horsepower @ Single Phase - 240V AC
Not Rated
Overload Protection Type
Electronic
Minimum Overload Relay Current Setting
60 A
Operator
None
Maximum Voltage Rating
600V AC
Series
Freedom
Trip Class
10A/10/20/30
Maximum Overload Relay Current Setting
300 A
Horsepower @ Single Phase - 120V AC
Not Rated
Horsepower @ Three Phase - 480V AC
200 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 208V AC
75 hp
Mounting Style
Surface
Mounting Postion
Horizontal
Horsepower @ Three Phase - 600V AC
200 hp
Phase
Three
Starter Style
NEMA
Frequency
60 Hz
Auxiliary Contact Module Capacity
6
Horsepower @ Three Phase - 240V AC
100 hp
Current AC
270 A
NEMA Enclosure Rating
No Enclosure

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 300 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 60 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 208V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.