Zoro Homepage

NEMA Magnetic Motor Starter, Reversing, 1NO, 240V AC, 3 P

  • Mfr # AN59DN0B5E005

  • Zoro # G3630654


product price: $1,231.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59DN0B5E005
Zoro #
G3630654
UPC #
786685413785
Country of Origin
Dominican Republic

Dimensions

Height
7.87 in
NEMA Size
1
Depth
7.38 in
Width
9.25 in
Nema Frame Size
NEMA Size 1
Product Height
7.1 in
Product Width
6.7 in
Product Length/Depth
4.98 in
Overall Width
6.7 in
Overall Depth
4.98 in
Frame Size
S1
Overall Height
7.1 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
HP @ 3 Phase - 575V
10 hp
HP @ 1 Phase - 230V
3 hp
Action
Reversing
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 120V
2 hp
Starter Type
NEMA Style
HP @ 3 Phase - 480V
10 hp
Amps AC
27
HP @ 3 Phase - 208V
7 1/2 hp
HP @ 3 Phase - 240V
7 1/2 hp
Coil Volts
240V AC
Overload Relay Amp Setting
1 to 5A
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Hz
50/60
Enclosure Type
Open
Weight
11 lb
Type
Starter
Amperage Rating
27 A
Relay
C440 electronic
Mounting
Horizontal
Certifications
UL;CSA;CE;NEMA
Product Name
Eaton Freedom NEMA motor control starter
Overload Relay
C440 electronic
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Horsepower @ Single Phase - 120V AC
2 hp
Phase
Three
Includes Auxiliary Contacts
Yes
Series
Freedom
Trip Class
10A/10/20/30
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Maximum Voltage Rating
600V AC
Mounting Style
Surface
Operator
None
Current AC
27 A
Mounting Postion
Horizontal
Horsepower @ Three Phase - 480V AC
10 hp
Frequency
50/60 Hz
Minimum Overload Relay Current Setting
1 A
Auxiliary Contact Module Capacity
6
Maximum Overload Relay Current Setting
5 A
NEMA Enclosure Rating
No Enclosure
Starter Style
NEMA
Horsepower @ Three Phase - 600V AC
10 hp
Overload Protection Type
Electronic
Horsepower @ Single Phase - 240V AC
3 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.