NEMA Magnetic Motor Starter, Reversing, 1NO, 24V AC, 3 P

  • Mfr # AN59AN0T5E020

  • Zoro # G3693943


product price: $865.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59AN0T5E020
Zoro #
G3693943
UPC #
786685413013
Country of Origin
Dominican Republic

Dimensions

Depth
6.19 in
NEMA Size
0
Height
5.5 in
Width
9.25 in
Nema Frame Size
NEMA Size 00
Product Length/Depth
8.08 in
Product Width
7 in
Product Height
17.81 in
Overall Width
7 in
Overall Height
17.81 in
Overall Depth
8.08 in
Frame Size
S00

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
Action
Reversing
HP @ 3 Phase - 240V
1 1/2 hp
Enclosure NEMA Rating
No Enclosure
Overload Relay Amp Setting
4 to 20A
HP @ 3 Phase - 575V
2 hp
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Coil Volts
24V AC
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 3 Phase - 208V
1 1/2 hp
HP @ 3 Phase - 480V
2 hp
Starter Type
NEMA Style
Amps AC
9
HP @ 1 Phase - 230V
1 hp
Hz
50/60
HP @ 1 Phase - 120V
1/3 hp
Enclosure Type
Open
Weight
3.64 lb
Type
Starter
Certifications
UL;CSA;CE;NEMA
Amperage Rating
9A
Overload Relay
C440 electronic
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Full Load Current Range
4-20 A
Product Name
Eaton Freedom NEMA motor control starter
Mounting
Horizontal
Relay
C440 electronic
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Overload Protection Type
Electronic
NEMA Enclosure Rating
No Enclosure
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 120V AC
1/3 hp
Trip Class
10A/10/20/30
Mounting Style
Surface
Starter Style
NEMA
Maximum Overload Relay Current Setting
20 A
Auxiliary Contact Module Capacity
6
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Mounting Postion
Horizontal
Frequency
50/60 Hz
Phase
Three
Minimum Overload Relay Current Setting
4 A
Current AC
9 A
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 480V AC
2 hp
Series
Freedom
Horsepower @ Three Phase - 600V AC
2 hp
Operator
None
Horsepower @ Single Phase - 240V AC
1 hp

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.