Shop EATON

NEMA Magnetic Motor Starter, Non-Reversing, 1NO, 480V AC, 3 P

  • Mfr # AN19KN0C5E100
  • Zoro # G3620172

product price: 
$
1,462.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
440V AC, 480V AC
Number of Poles
3
Full Load Current - Inductive
100 A
Reversing Capability
Non-Reversing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AN19KN0C5E100
Zoro #
G3620172
UPC #
786685415567
Country of Origin
Dominican Republic

Dimensions

NEMA Size
3
Product Length/Depth
5.92 in
Frame Size
S3
Overall Depth
5.92 in
Overall Width
4.09 in
Overall Height
11.4 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
440V AC, 480V AC
Number of Poles
3
Full Load Current - Inductive
100 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
HP @ 3 Phase - 575V
50 hp
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Enclosure Type
Open
Weight
10.4 lb
Overload Relay
C440 electronic
Product Name
Eaton Freedom NEMA motor control starter
Configuration
Non-reversing
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 600V AC
50 hp
Series
Freedom
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Maximum Voltage Rating
600V AC
Mounting Style
Surface
Mounting Postion
Horizontal
Horsepower @ Three Phase - 240V AC
30 hp
Maximum Overload Relay Current Setting
100 A
Trip Class
10A/10/20/30
Operator
None
Overload Protection Type
Electronic
Auxiliary Contact Module Capacity
6
NEMA Enclosure Rating
No Enclosure
Starter Style
NEMA
Horsepower @ Three Phase - 208V AC
25 hp
Horsepower @ Three Phase - 480V AC
50 hp
Horsepower @ Single Phase - 240V AC
15 hp
Current AC
90 A
Minimum Overload Relay Current Setting
20 A
Phase
Three
Frequency
50/60 Hz

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 100 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 20 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.