Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Magnetic Motor Starter, Reversing, 1NO, 24V AC, 3 P

  • Mfr # AN59KN0T5E100

  • Zoro # G3695964


product price: $3,007.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59KN0T5E100
Zoro #
G3695964
UPC #
786685415741
Country of Origin
Dominican Republic

Dimensions

NEMA Size
3
Depth
14.5 in
Width
12.13 in
Height
9.13 in
Product Length/Depth
6 in
Product Height
11.35 in
Product Width
8.08 in
Nema Frame Size
NEMA Size 3
Frame Size
S3
Overall Width
8.08 in
Overall Depth
6 in
Overall Height
11.35 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
Starter Type
NEMA Style
Action
Reversing
Overload Relay Amp Setting
20 to 100A
HP @ 3 Phase - 240V
30 hp
HP @ 3 Phase - 208V
25 hp
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Amps AC
90
Coil Volts
24V AC
Enclosure NEMA Rating
No Enclosure
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 3 Phase - 575V
50 hp
HP @ 3 Phase - 480V
50 hp
Hz
50/60
Enclosure Type
Open
Weight
22 lb
Type
Starter
Certifications
UL;CSA;CE;NEMA
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Product Name
Eaton Freedom NEMA motor control starter
Amperage Rating
90 A
Mounting
Horizontal
Relay
C440 electronic
Overload Relay
C440 electronic
Overload Protection Type
Electronic
Phase
Three
Auxiliary Contact Module Capacity
6
Trip Class
10A/10/20/30
Current AC
90 A
Series
Freedom
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 240V AC
30 hp
Operator
None
Horsepower @ Single Phase - 120V AC
7 1/2 hp
Frequency
50/60 Hz
Horsepower @ Three Phase - 208V AC
25 hp
Mounting Style
Surface
Minimum Overload Relay Current Setting
20 A
Mounting Postion
Horizontal
Horsepower @ Three Phase - 480V AC
50 hp
Horsepower @ Single Phase - 240V AC
15 hp
Horsepower @ Three Phase - 600V AC
50 hp
Maximum Overload Relay Current Setting
100 A
Includes Auxiliary Contacts
Yes
Maximum Voltage Rating
600V AC
Starter Style
NEMA

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 100 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 20 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.