NEMA STARTER, SPACE SVG REVERSING STARTER, GROUND FAULT, 1NO CONTACTS, 600

  • Mfr # B230AG

  • Zoro # G612933816


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Type
1-Phase
Enclosure NEMA Rating
NEMA 1
Depth
2.41 in
Height
4.72 in
Width
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B230AG
Zoro #
G612933816
UPC #
78211415506
Country of Origin
United States

Dimensions

Depth
2.41 in
Height
4.72 in
Width
3.2 in

Details

Type
1-Phase
Enclosure NEMA Rating
NEMA 1
Number of Poles
2
Phase
1
Standards
UL, CSA
Switch Function
2-Pole
Amps
30 A
Voltage
600 V
Current AC
30 A
Starter Style
NEMA
Maximum Voltage Rating
600V
NEMA Enclosure Rating
NEMA 1

Description

600 V, 30 A, 2-Pole, 1-Phase, Manual Motor Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.