Shop EATON
See all product information
Create Account
Non-Combination Starter 3P 45A 120V EA
- Mfr # AN16GN0AB
- Zoro # G614519339
product price:Â
$
1,535.99
/ea
Free Shipping & Returns
Key Features
Phase
1 or 3
Amps AC
45 A
Max. Voltage
110 VAC at 50 Hertz, 120 VAC at 60 Hertz
Series
Freedom, AN16
Standards
NEMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AN16GN0AB
- Zoro #
- G614519339
- UPC #
- 782113971841
- Country of Origin
- Dominican Republic
- Phase
- 1 or 3
- Amps AC
- 45 A
- Max. Voltage
- 110 VAC at 50 Hertz, 120 VAC at 60 Hertz
- Series
- Freedom, AN16
- Standards
- NEMA
Description
7-1/2 HP at 230 V 1-Phase, 25 HP at 480/600 V 3-Phase, 110 VAC 50 Hz, 120 VAC 60 Hz Coil, 1/3-Phase, 1NO, Open, Full Voltage, Non-Reversing, Motor Control Starter
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.