Zoro Homepage

Non-Illum Push Button Operator, 30mm, Gray

  • Mfr # 10250T505

  • Zoro # G5269634


product price: $67.49
/ea

Key Features

Color
Gray
NEMA Rating
12, 13, 3, 3R, 4, 4X
Head Material
Plastic
Size
30 mm
Action
Momentary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T505
Zoro #
G5269634
UPC #
786680123603
Country of Origin
United States

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm
Overall Width
2 in
Overall Depth
1.9 in
Manufacturer Warranty Length
1 yr
Overall Height
2.2 in

Details

Item
Extended Push Button
Color
Gray
NEMA Rating
12, 13, 3, 3R, 4, 4X
Head Material
Plastic
Action
Momentary
Type of Operator
Half Shroud Button
Basic Material
Metal
Bezel Material
Zinc Die Cast
Standards
CE, CSA, UL Listed
IP Rating
IP65
Features
Drainage Holes, Grounding Nibs, One Piece Body
Number of Operators
1
Terminal Connection
Screw Clamp
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
1 Degrees F
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Number of Indicator Lights
0
Push Button Style
Extended
NEMA Enclosure Rating
2
Operator Illumination
Non-Illuminated
Operator Material
Polymer
Head Color
Gray
Series
10250T

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Half Shroud Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color Gray, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Drainage Holes, Grounding Nibs, One Piece Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.