Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illuminated Selector Switch, 30mm, Blk

  • Mfr # HT8JKH3AA5

  • Zoro # G4012215


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Knob
Contact Form
1NO
Action
Momentary/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8JKH3AA5
Zoro #
G4012215
UPC #
782113728124
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Length/Depth
5.53 in
Product Height
1.4 in
Product Width
2 in
Overall Height
1.4 in
Overall Width
2 in
Overall Depth
5.53 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Knob
Contact Form
1NO
Action
Momentary/Maintained
Cam
3A
Operator Head Material
Polymer
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Position
2
Bezel Material
Chrome
Bezel Color
Black
Key Removal
No Key
Switch Operation @ Position A
O
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position C
No Third Position
NEMA Contact Rating Designation
A600/P600
Contact Rating
10A @ 600V AC
IP Rating
IP68
Standards
CSA, UL Listed
Includes
Assembled Pushbutton
Switch Operation @ Position B
X
AC Contact Rating
10 A @ 600 V
Series
HT800
DC Contact Rating
5 A @ 250 V
Bezel
Chrome
Illumination
Non-illuminated
Actuator color
Black
Type
30.5 mm, Watertight/Oiltight-HT800
Contact configuration
1 NO
Operating mode
Momentary, maintained
Certifications
CSA Certified
Number Of Positions
2
Enclosure
NEMA 3
Actuator
Knob
Product Name
Eaton HT800 pushbutton
Contact Block Material
Metal
Switch Function @ 4th Position
No Fourth Position
Operator Head Color
Black
Switch Function @ 1st Position
Off
Hazardous Location Specification
Not Rated
Switch Function @ 3rd Position
No Third Position
Number of Positions
2
Switch Function @ 2nd Position
On
Operator Head Type
Short-Handled Knob
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Illumination
Non-Illuminated

Description

Selector Switch, 30 mm, 2 Position, Momentary/Maintained Action, 1NO Contact Form, Type of Operator Knob, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Chrome, Bezel Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP68, Cam 3A, Switch Operation @ Position A O, Switch Operation @ Position B X, Switch Operation @ Position C No Third Position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.