Zoro Homepage

Non-Reversing Starters Open 3P 4-20A 60V 1NO

  • Mfr # AN19DN0T5G020

  • Zoro # G014519076


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Current AC
27A
Number of Poles
3
Standards
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN19DN0T5G020
Zoro #
G014519076
UPC #
786685417400
Country of Origin
Dominican Republic

Details

Current AC
27A
Number of Poles
3
Standards
UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.