
Non-Reversing Starters Open Type 3P 27A 600V 50/60Hz 7.5HP 1NO NEMA 1
Mfr # AN16DN0DB
Zoro # G816150446
product price: $684.99
/ea
Free Shipping & Returns
Key Features
NEMA Size
NEMA 1
Number of Poles
3
Phase
1 & 3
Current AC
27 A
Standards
CSA Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AN16DN0DB
Zoro #
G816150446
UPC #
782113089119
Country of Origin
Dominican Republic
Dimensions
NEMA Size
NEMA 1
Details
Item
Manual Motor Starter
Number of Poles
3
Phase
1 & 3
Current AC
27 A
Standards
CSA Certified
Description
EATON FREEDOM NEMA MOTOR CONTROL STARTER, NON-REVERSING RESET OVERLOAD RELAY STA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.