Other Contactors Capacitor Contactor 3P 25A 120V 50/60Hz C Frame 1NO 1NC EA

  • Mfr # XTCC025C11A

  • Zoro # G514519347


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Series
XTCC
Full Load Current - Inductive
25 A
Coil Voltage
110/120 V
Terminal Connection Type
Screw
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCC025C11A
Zoro #
G514519347
UPC #
78668513575
Country of Origin
Romania

Details

Series
XTCC
Full Load Current - Inductive
25 A
Item
IEC Contactors
Coil Voltage
110/120 V
Terminal Connection Type
Screw
Number of Poles
3
Phase
3
Terminals
Screw
Standards
UL Listed, CSA Certified, IEC 60947, EN 60947

Description

40 kVAR 690 VAC 50/60 Hz 3-Phase, 110 VAC 50 Hz/120 VAC 60 Hz Coil, 25 A, 1NO-1NC, IP00, 45 MM C-Frame, Top Mount, Screw Terminal, IEC Capacitor Contactor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.