Zoro Homepage

Other Power Supplies EA

  • Mfr # XTOBP24BC1

  • Zoro # G416150419


product price: $49.89
/ea

Key Features

Overall Width
1.77 in
Overall Height
1.89 in
Overall Depth
3.27 in
Mounting
Direct
Standards
UL Listed, CSA Certified, IEC 60947, EN 60947, CE Marked, RoHS Compliant, ATEX Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTOBP24BC1
Zoro #
G416150419
UPC #
1508278432
Country of Origin
Germany

Dimensions

Overall Width
1.77 in
Overall Height
1.89 in
Overall Depth
3.27 in

Details

Mounting
Direct
Item
Bimetallic overload relay
Standards
UL Listed, CSA Certified, IEC 60947, EN 60947, CE Marked, RoHS Compliant, ATEX Compliant

Description

690 VAC, 6 A, 0.16 to 0.24 FLA, 1NO-1NC, Class 10A, NEMA 00/0/1/2, Manual/Automatic Reset, Contactor Mount, Bi-Metallic, Contactor Overload Relay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.