Zoro Homepage

Palm Switch Control Station, 1NO/1NC, 22mm

  • Mfr # FAK-S-KC11-I

  • Zoro # G6228555


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Action
Momentary
Size
22 mm
Features
All NC contact blocks are positively driven contact.
Illuminated / Non-Illuminated
Non-illuminated
NEMA Rating
1, 13, 2, 3, 4, 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAK-S-KC11-I
Zoro #
G6228555
UPC #
786685899466
Country of Origin
China

Dimensions

Size
22 mm
Length
4.77 IN
Width
3.35 in
Height
6.78 IN
Product Width
3.75 in
Product Length/Depth
3.75 in
Product Height
4 in
Overall Height
4 in
Manufacturer Warranty Length
18 mo
Overall Depth
3.75 in
Overall Width
3.75 in
Panel Cutout Diameter
22 mm

Details

Action
Momentary
Features
All NC contact blocks are positively driven contact.
Illuminated / Non-Illuminated
Non-illuminated
NEMA Rating
1, 13, 2, 3, 4, 4X
Number of Pilot Lights
0
Type of Operator
Palm Switch
Contact Form
1NO/1NC
Hub Style
Feed-Thru
Series
M22
Legend
No Legend
Number of Operators
1
Standards
CCC, CE, CSA, Lloyd's Register
For Use With
Palm switch
Contact Rating
10A @ 600V AC, 5A @ 24V DC
Item
Palm Switch Control Station
Mechanical Interlock
No
NEMA Contact Rating Designation
A600
Enclosure Material
Plastic
IP Rating
IP67, IP69K
Enclosure Color
Gray
Mounting Style
Surface
Number of Speeds
1
Operator Color
Black
DC Contact Rating
5 A @ 24 V
AC Contact Rating
10 A @ 600 V
Environmental Rating
IP67, IP69K, NEMA 4X, NEMA 13
Actuator
Mushroom head
Certifications
CCC Marked;CSA Certified;Lloyd's Register Certified
Operating Cycles
1 million
Contact Configuration
1 NO-1 NC
Product Name
Eaton E22 pushbutton
Compliances
CE Marked;Bureau Veritas;GoST-R
Operating Temperature - Maximum
131 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Includes Mechanical Interlock
No Mechanical Interlock Included.
Resistance Properties
Corrosion Resistant, Shock Resistant, UV/Sunlight Resistant
Mounting Orientation
Horizontal, Vertical
Product Type
Control Station
NEMA Enclosure Rating
13, 4X
Operator Configuration
Palm Switch

Description

Palm Switch Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 22 mm, Legend No Legend, Type of Operator Palm Switch, Action Momentary, Operator Color Black, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 1, 13, 2, 3, 4, 4X, Contact Rating 10A @ 600V AC, 5A @ 24V DC, NEMA Contact Rating Designation A600, IP Rating IP67, IP69K, Enclosure Material Plastic, Enclosure Color Gray, Standards CCC, CE, CSA, Lloyd's Register

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.