Shop EATON
See all product information
Create Account
PDU POWER CORDS, C19 TO P-LOCK C20 - HEAVY-DUTY, 20A, 250V, 12 AWG, 6 FT. (1.8 M
- Mfr # P036-E06-6
- Zoro # G021696371
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Voltage Rating
250 V AC
Jacket Material
Polyvinyl Chloride
Number of Conductors
3
Cord Length
6 ft
Gauge/Conductor
12 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P036-E06-6
- Zoro #
- G021696371
- UPC #
- 731304755791
- Country of Origin
- China
- Voltage Rating
- 250 V AC
- Jacket Material
- Polyvinyl Chloride
- Item
- Standard Power Cord
- Number of Conductors
- 3
- Gauge/Conductor
- 12 ga
- Color
- Black
Dimensions
- Cord Length
- 6 ft
Description
), BLACK, 6 PACK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.