Zoro Homepage

PDU, Rack Mounted, 5-20R, L5-30P, 9 ft., Black

  • Mfr # PWATSL530005

  • Zoro # G5155237


product price: $1,887.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Receptacle Configuration
5-20R
Plug Configuration
L5-30P
Cord Length
9 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWATSL530005
Zoro #
G5155237
UPC #
743172067470
Country of Origin
United States

Dimensions

Cord Length
9 ft.
Depth
9 in
Height
1-3/4 in
Width
19 in
Dimensions
9 in D x 1-3/4 in H x 19 in W

Details

Item
PDU
Type
Rack Mounted
Number of Outlets
8
Receptacle Configuration
5-20R
Plug Configuration
L5-30P
Color
Black
Standards
UL Listed
NEMA Receptacle Configuration
(8) 5-20R
Series
eATS
Circuit Breaker
Yes
Hz
50/60 Hz
Features
2P 20A Circuit Breaker
Watts
2.88kW
Max. Amps
24A
Phase
1
Mounting Style
Horizontal Rackmount/1U
Voltage
110 to 125V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.