Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retroreflective Photoelectric Sensor, Bare Wire, Right Angle, Cylindrical, Selectable Light On/Dark On, NPN and PNP

  • Mfr # 14102R6517

  • Zoro # G0679436


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Width
4.01"
Depth
0.47"
Power Requirement - Cylindrical Photoelectric Sensor
10 to 30V DC
Standards
cUL Listed, UL Listed
IP Rating
IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14102R6517
Zoro #
G0679436
UPC #
-
Country of Origin
Mexico

Dimensions

Width
4.01"
Depth
0.47"
Length
3.00"
Diameter - Cylindrical Photoelectric Sensor
18 mm
Min. Object Size
Adjustable By Changing Gain
Length - Cylindrical Photoelectric Sensor
76 mm
Diameter
18mm
Cable Length
2 m
Overall Height
18 mm
Product Width
.47 in
Product Length/Depth
3 in
Product Height
.71 in
Sensor Diameter
18 mm
Overall Diameter
18 mm
Overall Depth
76 mm
Overall Width
12 mm

Details

Item
Photoelectric Sensor
Power Requirement - Cylindrical Photoelectric Sensor
10 to 30V DC
Standards
cUL Listed, UL Listed
IP Rating
IP69K
Body Material
Polyurethane
Max. Sensing Distance - Cylindrical Photoelectric Sensor
4.5 m
Electrical Connection
Bare Wire
Power Requirement
10 to 30VDC
Sensing Method
Retroreflective
Max. Load Current
250 mA
Operating Temp. Range
-40 Degrees to 70 Degrees C
Light Source
Red LED
Features
Auto Reset Short Circuit
Response Time (ms)
1
Operating Frequency
500 Hz
Response Time
1 msec
Contact Rating
100 mA PNP, 250 mA NPN at 10-30 Vdc
Enclosure Material
Polyurethane foam (RIM)
Contact configuration
NPN and PNP open collector
Type
Photoelectric Sensor
LED indicator
Output ON
Input voltage
10-30 Vdc
Cable type
Polyvinyl Chloride (PVC)
Protection
Auto reset short circuit
Maximum DC current
100 mA PNP, 250 mA NPN
Load Current - Maximum
250 mA
Electrical Installation Type
Prewired Cable
Operating Temperature - Maximum
158 Degrees F
Operating Mode
Selectable Light On/Dark On
Includes Indicator Lights
Indicator Lights Included
Emitted Sensor Light
Infrared
Series
Comet
DC Voltage Rating
10-30V DC
Switching Frequency
500 Hz
Orientation
Right Angle
Output Circuit Type
NPN and PNP
Sensing Distance - Maximum
4.5 m
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6
Style
Cylindrical
Sensing Distance - Minimum
30 mm
Output Circuit Number of Wires
4

Description

Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Retroreflective, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 4.5 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.