Zoro Homepage

Diffuse Photoelectric Sensor, Dual Key Micro Connector, Right Angle, Cylindrical, Selectable Light On/Dark On, NPN

  • Mfr # 13100RQD03

  • Zoro # G0934367


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Width
3.02"
Depth
0.47"
Body Material
Polyurethane
Operating Temp. Range
-40 Degrees to 70 Degrees C
Electrical Connection
Dual Key Micro Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13100RQD03
Zoro #
G0934367
UPC #
-
Country of Origin
Mexico

Dimensions

Width
3.02"
Depth
0.47"
Diameter
18mm
Length
2.55"
Min. Object Size
Adjustable By Changing Gain
Length - Cylindrical Photoelectric Sensor
65 mm
Diameter - Cylindrical Photoelectric Sensor
18 mm
Overall Height
18 mm
Product Width
.47 in
Product Height
.71 in
Product Length/Depth
2.55 in
Overall Diameter
18 mm
Overall Depth
65 mm
Sensor Diameter
18 mm
Overall Width
12 mm

Details

Item
Photoelectric Sensor
Body Material
Polyurethane
Operating Temp. Range
-40 Degrees to 70 Degrees C
Electrical Connection
Dual Key Micro Connector
Features
Latching Short Circuit
Operating Frequency
500 Hz
Response Time
10 msec
Sensing Method
Diffuse
Standards
cUL Listed, UL Listed
Max. Load Current
300 mA
Response Time (ms)
10
Max. Sensing Distance - Cylindrical Photoelectric Sensor
610 mm
Power Requirement - Cylindrical Photoelectric Sensor
20 to 264V AC/15 to 30V DC
Light Source
Infrared LED
Power Requirement
20 to 264VAC/15 to 30VDC
IP Rating
IP69K
Max. Sensing Distance
610mm
Contact Rating
300 mA AC/DC at 20-264 Vac/15-30 Vdc
Contact configuration
AC: L1 switched
Enclosure Material
Polyurethane foam (RIM)
Maximum DC current
300 mA
Maximum AC current
300 mA
LED indicator
Output ON
Protection
Latching short circuit
Input voltage
20-264 Vac at 50/60 Hz, 15-30 Vdc (NPN)
Sensing Distance - Maximum
610 mm
Style
Cylindrical
Operating Temperature - Maximum
158 Degrees F
Output Circuit Type
NPN
Load Current - Maximum
300 mA
Electrical Installation Type
Direct Connector
Orientation
Right Angle
AC Voltage Rating
20-264V AC
Emitted Sensor Light
Infrared
Operating Temperature - Minimum
-40 Degrees F
Includes Indicator Lights
Indicator Lights Included
Sensing Distance - Minimum
3 mm
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6
Operating Mode
Selectable Light On/Dark On
Series
Comet
DC Voltage Rating
15-30V DC
Switching Frequency
500 Hz
Number of Pins
4

Description

Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 20 to 264V AC/15 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin Micro Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 610 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.