Shop EATON

Diffuse Photoelectric Sensor, Bare Wire, Right Angle, Rectangular, Dark On, NPN and PNP

  • Mfr # E65-SMPP050-HD
  • Zoro # G1767464

product price: 
$
158.99
/ea
Free Shipping & Returns

Key Features

Sensing Method
Diffuse
Electrical Connection
Bare Wire
Style
Rectangular
Width
1.29"
Orientation
Right Angle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E65-SMPP050-HD
Zoro #
G1767464
UPC #
-
Country of Origin
Mexico
Item
Photoelectric Sensor
Sensing Method
Diffuse
Electrical Connection
Bare Wire
Style
Rectangular
Orientation
Right Angle
Operating Mode
Dark On
IP Rating
IP68, IP69K
Output Circuit Type
NPN and PNP
DC Voltage Rating
10-30V DC
Standards
CE, cUL Listed, UL Listed
Features
Overload Protection, Reverse Polarity Protection, Short Circuit Protection
Light Source
Red LED
Operating Temp. Range
-25 Degrees to 55 Degrees C
Max. Sensing Distance
50mm
Max. Load Current
100 mA
Body Material
Resin
Operating Frequency
500 Hz
Power Requirement - Cylindrical Photoelectric Sensor
10 to 30V DC
Power Requirement
10 to 30VDC
Max. Sensing Distance - Cylindrical Photoelectric Sensor
50 mm
Response Time
1 msec
Response Time (ms)
1
LED indicator
Power on: green
Contact Rating
100 mA at 30 Vdc
Maximum DC current
100 mA
Input voltage
10-30 Vdc
Contact configuration
NPN and PNP open collector
Switch type
Photoelectric
Compliances
CE Marked
Cable type
Polyvinyl Chloride (PVC)
Enclosure Material
Body: cycoloy
Series
E65 SM
Operating Temperature - Maximum
131 Degrees F
Electrical Installation Type
Prewired Cable
Sensing Distance - Minimum
10 mm
Load Current - Maximum
100 mA
Sensing Distance - Maximum
50 mm
Emitted Sensor Light
Red Light
Operating Temperature - Minimum
-13 Degrees F
Includes Indicator Lights
Indicator Lights Included
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Switching Frequency
500 Hz
Product Type
Photoelectric Sensor
Container Type
Rectangular
Sensor Body Style
Rectangular

Dimensions

Width
1.29"
Depth
1.63"
Overall Diameter
18 mm
Cable Length
2 m
Min. Object Size
Adjustable By Changing Gain
Diameter
18mm
Diameter - Cylindrical Photoelectric Sensor
18 mm
Length
1.70"
Length - Cylindrical Photoelectric Sensor
43 mm
Overall Height
33 mm
Product Width
1.47 in
Product Length/Depth
2.17 in
Product Height
1.29 in
Overall Depth
55 mm
Overall Width
37 mm
Sensor Diameter
18 mm
Fits Chest Size
Overload Protection, Reverse Polarity Protection, Short Circuit Protection

Description

Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 50 mm, Length - Cylindrical Photoelectric Sensor 43 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.