Retroreflective Photoelectric Sensor, M12, Right Angle, Rectangular, Light On, NPN

  • Mfr # E65-SMPP100-HLD

  • Zoro # G2221186


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Width
1.29"
Depth
1.63"
Standards
CE, cUL Listed, UL Listed
Sensing Method
Retroreflective
Diameter - Cylindrical Photoelectric Sensor
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E65-SMPP100-HLD
Zoro #
G2221186
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1.29"
Depth
1.63"
Diameter - Cylindrical Photoelectric Sensor
18 mm
Min. Object Size
Adjustable By Changing Gain
Length
2.17"
Diameter
18mm
Length - Cylindrical Photoelectric Sensor
55 mm
Cable Length
2 m
Overall Height
33 mm
Product Height
1.29 in
Product Length/Depth
2.17 in
Product Width
1.63 in
Sensor Diameter
18 mm
Overall Width
41 mm
Overall Depth
55 mm
Overall Diameter
18 mm

Details

Item
Photoelectric Sensor
Standards
CE, cUL Listed, UL Listed
Sensing Method
Retroreflective
Max. Sensing Distance - Cylindrical Photoelectric Sensor
100 mm
Electrical Connection
M12
Operating Temp. Range
-25 Degrees to 55 Degrees C
Response Time
1 msec
Body Material
Resin
Power Requirement - Cylindrical Photoelectric Sensor
10 to 30V DC
Operating Frequency
500 Hz
IP Rating
IP68, IP69K
Features
Overload Protection, Reverse Polarity Protection, Short Circuit Protection
Response Time (ms)
1
Power Requirement
10 to 30VDC
Max. Load Current
100 mA
Light Source
Red LED
Maximum AC current
200 mA
Contact Rating
200 mA DC NPN / 200 mA AC 3 - Wire
Input voltage
18-264 Vac, 18-50 Vdc
Contact configuration
DC: NPN open collector
Maximum DC current
200 mA
Switch type
Photoelectric
LED indicator
Marginal gain: orange
Cable type
Polyvinyl Chloride (PVC)
Compliances
CE Marked
Enclosure Material
Body: cycoloy
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Load Current - Maximum
200 mA
Sensing Distance - Minimum
13 mm
Includes Indicator Lights
Indicator Lights Included
Operating Temperature - Maximum
131 Degrees F
Sensing Distance - Maximum
100 mm
Number of Pins
4
Switching Frequency
500 Hz
Electrical Installation Type
Direct Connector
AC Voltage Rating
18-264V AC
Series
E65 SM
Orientation
Right Angle
Operating Mode
Light On
DC Voltage Rating
18-50V DC
Output Circuit Type
NPN
Emitted Sensor Light
Red Light
Style
Rectangular
Operating Temperature - Minimum
-13 Degrees F

Description

Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Light On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin Micro Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 100 mm, Length - Cylindrical Photoelectric Sensor 55 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.