Through-Beam Photoelectric Sensor Transmitter, Bare Wire, Right Angle, Rectangular, Selectable Light On/Dark On

  • Mfr # 1151E-6513

  • Zoro # G1857055


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Width
1.81"
Depth
1.91"
Operating Temp. Range
-25 Degrees to 55 Degrees C
Width - Rectangular Photoelectric Sensor
46 mm
Power Requirement - Rectangular Photoelectric Sensor
24 to 240V AC/12 to 240V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1151E-6513
Zoro #
G1857055
UPC #
-
Country of Origin
China

Dimensions

Width
1.81"
Depth
1.91"
Width - Rectangular Photoelectric Sensor
46 mm
Depth - Rectangular Photoelectric Sensor
48 mm
Height - Rectangular Photoelectric Sensor
88 mm
Min. Object Size
Adjustable By Changing Gain
Length
3.46"
Overall Height
46 mm
Cable Length
2 m
Product Width
1.91 in
Product Height
1.81 in
Product Length/Depth
3.46 in
Overall Width
49 mm
Overall Depth
88 mm

Details

Item
Photoelectric Sensor Transmitter
Operating Temp. Range
-25 Degrees to 55 Degrees C
Power Requirement - Rectangular Photoelectric Sensor
24 to 240V AC/12 to 240V DC
IP Rating
IP67, IP69K
Electrical Connection
Bare Wire
Sensing Method
Through-Beam
Max. Sensing Distance - Rectangular Photoelectric Sensor
152 m
Max. Sensing Distance
152m
Power Requirement
24 to 240VAC/12 to 240VDC
Operating Frequency
250 Hz
Light Source
Infrared LED
Response Time
2 msec
Standards
CE, CSA Certified
Body Material
Plastic
Features
Output Short Circuit Protection, Overcurrent Protection, Reverse Polarity Protection
Footnotes
Use with Thru Beam Receiver 2XCC4 or 2XCC3
LED indicator
Output: green
Cable type
Polyvinyl Chloride (PVC)
Enclosure Material
Fiberglass reinforced plastic
Compliances
CE Marked
Type
Photoelectric Sensor
Input voltage
24-240 Vac, 12-240 Vdc
Operating Temperature - Maximum
131 Degrees F
AC Voltage Rating
24-240V AC
Orientation
Right Angle
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X, 6
Electrical Installation Type
Prewired Cable
Sensing Distance - Maximum
152 m
Series
Enhanced 50
Operating Temperature - Minimum
-13 Degrees F
Operating Mode
Selectable Light On/Dark On
Sensing Distance - Minimum
30 mm
Includes Indicator Lights
Indicator Lights Included
Emitted Sensor Light
Infrared
Style
Rectangular
Switching Frequency
250 Hz
DC Voltage Rating
12-240V DC

Description

Photoelectric Sensor Transmitter, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.