Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diffuse Photoelectric Sensor, Bare Wire, Right Angle, Rectangular, Selectable Light On/Dark On, SPDT

  • Mfr # 1351E-6514

  • Zoro # G0720693


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Width
1.81"
Depth
1.91"
Features
Output Short Circuit Protection, Overcircuit Protection, Reverse Polarity Protection
Max. Sensing Distance
3m
Power Requirement - Rectangular Photoelectric Sensor
24 to 240V AC/12 to 240V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1351E-6514
Zoro #
G0720693
UPC #
-
Country of Origin
China

Dimensions

Width
1.81"
Depth
1.91"
Length
3.46"
Height - Rectangular Photoelectric Sensor
88 mm
Min. Object Size
Adjustable By Changing Gain
Width - Rectangular Photoelectric Sensor
46 mm
Depth - Rectangular Photoelectric Sensor
48 mm
Cable Length
2 m
Overall Height
46 mm
Product Length/Depth
3.46 in
Product Width
1.91 in
Product Height
1.81 in
Overall Depth
88 mm
Overall Width
49 mm

Details

Item
Photoelectric Sensor
Features
Output Short Circuit Protection, Overcircuit Protection, Reverse Polarity Protection
Max. Sensing Distance
3m
Power Requirement - Rectangular Photoelectric Sensor
24 to 240V AC/12 to 240V DC
Operating Frequency
33 Hz
Body Material
Plastic
Max. Sensing Distance - Rectangular Photoelectric Sensor
3 m
Standards
CSA Certified, RoHS
Light Source
Infrared LED
Operating Temp. Range
-25 Degrees to 55 Degrees C
Max. Load Current
3 A
IP Rating
IP67, IP69K
Sensing Method
Diffuse
Power Requirement
24 to 240VAC/12 to 240VDC
Response Time
15 msec
Electrical Connection
Bare Wire
Protection
Output short circuit, overcircuit and reverse polarity
Type
Photoelectric Sensor
Enclosure Material
Fiberglass reinforced plastic
Cable type
Polyvinyl Chloride (PVC)
Contact Rating
3A at 240V
Maximum AC current
3A
LED indicator
Alignment: red
Contact configuration
SPDT form C relay
Input voltage
24-240 Vac, 12-240 Vdc
Output Circuit Type
SPDT
Electrical Installation Type
Prewired Cable
Operating Temperature - Maximum
131 Degrees F
Sensing Distance - Maximum
3 m
Switching Frequency
33 Hz
DC Voltage Rating
12-240V DC
Includes Indicator Lights
Indicator Lights Included
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X, 6
Style
Rectangular
Orientation
Right Angle
Load Current - Maximum
3,000 A
Emitted Sensor Light
Infrared
Operating Mode
Selectable Light On/Dark On
Operating Temperature - Minimum
-13 Degrees F
Series
Enhanced 50
AC Voltage Rating
24-240V AC

Description

Photoelectric Sensor, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.