Shop PANASONIC
Create Account
Photoelectric Sensor
- Mfr # EX-14A-PN
- Zoro # G223561613
product price:
$
86.25
/ea
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EX-14A-PN
- Zoro #
- G223561613
- UPC #
- -
- Country of Origin
- Japan
Description
Ultra-slim photoelectric sensor from Panasonic EX-10 series designed for precise short-range object detection in compact industrial automation systems. It offers stable diffuse reflective sensing with fast response and high immunity to ambient light interference. Specifications: -Type: Photoelectric Sensor (Diffuse Reflective) -Series: EX-10 Ver.2 -Sensing Range: 2 to 25 mm (convergent point: 10 mm) -Output Type: PNP Open-Collector -Operation Mode: Light-ON -Supply Voltage: 12-24 V DC ±10% -Current Consumption: ≤ 13 mA -Output Current: Max 50 mA -Response Time: ≤ 0.5 ms -Light Source: Red LED (680 nm) -Protection Rating: IP67 -Cable Length: 2 m fixed cable -Ambient Temperature: -25 deg C to +55 deg C -Material: Polyarylate body and lens -Mounting Type: Screw / Panel Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.