Zoro Homepage

Pilot Light, 120VAC, Green

  • Mfr # E34FB197LGP2A

  • Zoro # G5228727


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Green
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34FB197LGP2A
Zoro #
G5228727
UPC #
786680121166
Country of Origin
United States

Dimensions

Size
30 mm
Length
0.01 in
Height
0.01 in
Width
0.01 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr

Details

Item
Pilot Light
Voltage
120V AC
Color
Green
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Epoxy
NEMA Rating
12, 13, 3, 3R, 4, 4X
Replacement Lamps
39R132
Standards
CE, CSA, FDA 3-A, UL Listed
IP Rating
IP65
Body Material
Zinc Die Cast
Lamp Voltage
120V AC
Type
Corrosion Resistant Watertight/Oiltight
Light Unit Type
LED, full voltage
Compliances
FDA 3-A;CE Marked
Supply Voltage
120 Vac
Product Name
Eaton E34 pushbutton
Certifications
UL Listed;CSA Certified
Actuator
Standard
Led Lamp Number
Bayonet base
Series
E34
Rating
NEMA 12;NEMA 3S;NEMA 4;NEMA 3R;NEMA 3;NEMA 13;NEMA 4X
Lens Color
Green
Voltage Rating - Maximum
120 V AC
Body Finish
Epoxy Coated
Lamp Color
Green
Includes Lamp Module
Lamp Module Included
Includes Push-To-Test
No Push-To-Test Included
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Lamp Voltage - Maximum
120 V AC
NEMA Enclosure Rating
12, 13, 3, 3R, 3S, 4, 4X
Includes Lens
Lens Included

Description

Pilot Light, Voltage 120V AC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Epoxy, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps 39R132, Body Material Zinc Die Cast, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.