Zoro Homepage

Pilot Light, 12V, Amber

  • Mfr # E34FB197LAP12

  • Zoro # G5228632


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V AC/DC
Color
Amber
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34FB197LAP12
Zoro #
G5228632
UPC #
786680121128
Country of Origin
United States

Dimensions

Size
30 mm
Height
0.01 in
Length
0.01 in
Width
0.01 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
12V AC/DC
Color
Amber
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Epoxy
Body Material
Zinc Die Cast
Standards
CE, CSA, FDA 3-A, UL Listed
Replacement Lamps
39R106
NEMA Rating
12, 13, 3, 3R, 4, 4X
IP Rating
IP65
Lamp Voltage
12V AC/DC
Type
Corrosion Resistant Watertight/Oiltight
Actuator
Standard
Compliances
FDA 3-A;CE Marked
Product Name
Eaton E34 pushbutton
Series
E34
Supply Voltage
12 Vac/dc
Rating
NEMA 4X;NEMA 3S;NEMA 4;NEMA 3;NEMA 3R;NEMA 13;NEMA 12
Certifications
CSA Certified;UL Listed
Light Unit Type
LED, full voltage
Led Lamp Number
Bayonet base
Body Finish
Epoxy Coated
Lens Color
Amber
Includes Lamp Module
Lamp Module Included
Voltage Rating - Maximum
12 V AC/DC
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
NEMA Enclosure Rating
12, 13, 3, 3R, 3S, 4, 4X
Lamp Color
Amber
Lamp Voltage - Maximum
12 V AC/DC
Includes Lens
Lens Included

Description

Pilot Light, Voltage 12V AC/DC, Color Amber, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Epoxy, Lens Type Fresnel, Lamp Voltage 12V AC/DC, Replacement Lamps 39R106, Body Material Zinc Die Cast, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.