Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light Complete Unit, LED, Yellow

  • Mfr # HT8HBYL1

  • Zoro # G4007902


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Yellow
Action
Momentary
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8HBYL1
Zoro #
G4007902
UPC #
782113566597
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Length
0.01 in
Width
0.01 in
Height
0.01 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
120V AC
Color
Yellow
Action
Momentary
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Bezel
Chrome
Lens Type
Fresnel
Lamp Module Type
Transformer
Basic Material
Metal
Includes
Lamp, Lens
Body Material
Aluminum
IP Rating
IP65
Standards
CSA, UL Listed
NEMA Rating
12, 13, 3, 3R, 4, 4X
Replacement Lamps
39R107
Lamp Voltage
6V AC/DC
Enclosure
NEMA 12;NEMA 3;NEMA 13;NEMA 4;NEMA 4X;NEMA 3R
Type
Watertight/Oiltight-HT800
Actuator
Standard
Illumination
Illuminated
Certifications
UL Listed;CSA Certified
Light Unit Type
LED, transformer
Product Name
Eaton HT800 pushbutton
Light Unit Voltage
120 Vac/dc
Lamp Voltage - Maximum
120 V AC/DC
Body Finish
Anodized
Lens Color
Yellow
Lamp Color
Yellow
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Includes Lamp Module
Lamp Module Included
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Series
HT800
Voltage Rating - Maximum
120 V AC
Includes Lens
Lens Included
Includes Push-To-Test
No Push-To-Test Included

Description

Pilot Light, Voltage 120V AC, Color Yellow, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 39R107, Body Material Aluminum, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Lamp, Lens, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.