Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light Lens, 30mm, Clear, Plastic

  • Mfr # 10250TC5N

  • Zoro # G5221273


product price: $15.69
/ea

Key Features

Material
Plastic
Lens Type
Fresnel
Color
Clear
Size
30 mm
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10250TC5N
Zoro #
G5221273
UPC #
786680124747
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Height
.8 in
Product Length/Depth
1.2 in
Product Width
1.2 in
Overall Height
0.8 in
Panel Cutout Diameter
30 mm
Overall Depth
1.2 in
Manufacturer Warranty Length
1 yr
Overall Width
1.2 in

Details

Item
Pilot Light Lens
Material
Plastic
Lens Type
Fresnel
Color
Clear
IP Rating
IP65
For Use With
Eaton 10250T lluminated PiIot Lights
NEMA Rating
1, 12, 13, 2, 3, 3R, 3S, 4, 4X
Standards
CE, CSA, UL Listed
Legend
Blank
Type
30.5 mm, Heavy-Duty Watertight/Oiltight
Certifications
CSA Certified
Used with
Indicating light or master test pushbutton
Compliances
CE Marked
Actuator color
Clear
Series
10250T
Bus material
Plastic
Product Name
Eaton 10250T pushbutton lens
Compatible Lamp Type
Incandescent, LED
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 3S, 4, 4X
Compatible with Series
10250T
Compatible with Brand
Eaton

Description

Pilot Light Lens, Clear, For Use With Eaton 10250T lluminated PiIot Lights, Material Plastic, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 3S, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.