Zoro Homepage

Pilot Light Lens, 30mm, White, Plastic

  • Mfr # HT8LW

  • Zoro # G4232103


product price: $14.99
/ea

Key Features

Material
Plastic
Lens Type
Fresnel
Color
White
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Size
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8LW
Zoro #
G4232103
UPC #
782113925936
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Length/Depth
2 in
Product Width
2 in
Product Height
1 in
Overall Depth
2 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr
Overall Height
1 in
Overall Width
2 in

Details

Item
Pilot Light Lens
Material
Plastic
Lens Type
Fresnel
Color
White
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Standards
CSA, UL Listed
For Use With
Eaton HT800 Indicating Lights
IP Rating
IP66
Type
30.5 mm, Watertight/Oiltight-HT800
Used with
Indicating lights
Certifications
UL Listed
Bus material
Plastic
Actuator color
White
Product Name
Eaton HT800 pushbutton lens
Compatible with Brand
Eaton
Compatible with Series
HT800
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Compatible Lamp Type
Incandescent, LED

Description

Pilot Light Lens, White, For Use With Eaton HT800 Indicating Lights, Material Plastic, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.