Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, Press, 120VAC, Amber

  • Mfr # 10250T221LAP06

  • Zoro # G5268907


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Amber
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10250T221LAP06
Zoro #
G5268907
UPC #
786680119316
Country of Origin
United States

Dimensions

Size
30 mm
Length
0.01 in
Height
0.01 in
Width
0.01 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
120V AC
Color
Amber
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Lens Type
Fresnel
Lamp Module Type
Transformer
Basic Material
Metal
Lamp Voltage
6V AC/DC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Includes
Light Module, Operator
IP Rating
IP65
Replacement Lamps
39R106
Standards
CE, CSA, UL Listed
Body Material
Metal
Type
Heavy-Duty Watertight/Oiltight
Product Name
Eaton 10250T pushbutton
Light Unit Voltage
120 Vac
Rating
NEMA 12;NEMA 4;NEMA 3R;NEMA 4X;NEMA 13;NEMA 3
Actuator
PresTest
Series
10250T
Light Unit Type
LED, transformer
Compliances
CE Marked
Certifications
CSA Certified;UL Listed
Includes Lens
Lens Included
Lamp Color
Amber
Lens Color
Amber
Includes Lamp Module
Lamp Module Included
Includes Push-To-Test
Push-To-Test Included
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Lamp Voltage - Maximum
120 V AC
Voltage Rating - Maximum
120 V AC/DC
Body Finish
Chrome Plated
Resistance Properties
Oil and Grease Resistant, Watertight

Description

Pilot Light, Voltage 120V AC, Color Amber, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 39R106, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.