Polarized Retroreflective Photoelectric Sensor, Dual Key Micro Connector, Right Angle, Rectangular, Relay
Mfr # 1451E-6504
Zoro # G016045276
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Sensing Method
Polarized Retroreflective
IP Rating
IP67, IP69K
Features
Overload Protection, Reverse Polarity Protection, Short Circuit Protection
Body Material
Plastic
Electrical Connection
Dual Key Micro Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1451E-6504
Zoro #
G016045276
UPC #
782116111336
Country of Origin
China
Dimensions
Overall Height
46 mm
Overall Depth
102 mm
Overall Width
49 mm
Details
Item
Photoelectric Sensor
Sensing Method
Polarized Retroreflective
IP Rating
IP67, IP69K
Features
Overload Protection, Reverse Polarity Protection, Short Circuit Protection
Body Material
Plastic
Electrical Connection
Dual Key Micro Connector
Standards
CE Marked, CSA Certified
Number of Pins
5
Electrical Installation Type
Direct Connector
Series
50 Series
AC Voltage Rating
24-240V AC
Orientation
Right Angle
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
131 Degrees F
Style
Rectangular
Output Circuit Type
Relay
Emitted Sensor Light
Red Light
DC Voltage Rating
12-240V DC
Load Current - Maximum
3 A
Includes Indicator Lights
Indicator Lights Included
Sensing Distance - Maximum
16 ft
Description
Photoelectric Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.