Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polarized Retroreflective Photoelectric Sensor, M12, Straight, Cylindrical, NPN

  • Mfr # 13108AQD03

  • Zoro # G116045299


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Features
Back Ground Suppression, Forward Viewing, Short Circuit Protection
Sensing Method
Polarized Retroreflective
Overall Height
51 mm
IP Rating
IP69K
Standards
cUL Recognized, UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13108AQD03
Zoro #
G116045299
UPC #
4015081324293
Country of Origin
Mexico

Dimensions

Overall Height
51 mm
Sensor Diameter
18 mm
Overall Depth
159 mm
Overall Diameter
18 mm
Overall Width
133 mm

Details

Item
Photoelectric Sensor
Features
Back Ground Suppression, Forward Viewing, Short Circuit Protection
Sensing Method
Polarized Retroreflective
IP Rating
IP69K
Standards
cUL Recognized, UL Recognized
Body Material
Polyurethane
Electrical Connection
M12
Load Current - Maximum
300 mA
AC Voltage Rating
20-264V AC
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6
Electrical Installation Type
Direct Connector
DC Voltage Rating
15-30V DC
Emitted Sensor Light
Infrared
Output Circuit Number of Wires
3
Orientation
Straight
Output Circuit Type
NPN
Number of Pins
4
Includes Indicator Lights
Indicator Lights Included
Series
Comet
Sensing Distance - Maximum
150 mm
Style
Cylindrical

Description

Photoelectric Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.