Zoro Homepage

Pressure Switch

  • Mfr # CHWPS2040D

  • Zoro # G316150373


product price: $25.59
/ea

Key Features

Compatible With
Type CH Style 3/4 in Loadcenters
NEMA Rating
NEMA 1
Standards
UL Listed, CSA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHWPS2040D
Zoro #
G316150373
UPC #
782116159208
Country of Origin
United States

Details

Item
Pressure Switch
Compatible With
Type CH Style 3/4 in Loadcenters
NEMA Rating
NEMA 1
Standards
UL Listed, CSA Certified

Description

20 to 40 PSI, 115/230 V, 1-Phase, 20/12 A, 1.5/2 HP, NEMA 1, Diaphragm Actuated, Water Pressure Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.